Shop All Deck Screws
Fastenmaster
Deck Screw, 2-1/2 in, Steel, Torx Drive, 1750 PK
Mfr # FMGD212-1750
Zoro # G3680392
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Material Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Fastenmaster
- MFR # FMGD212-1750
- Zoro # G3680392
- UPC # 608309405474
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 2-1/2 in |
Details
Drive | Torx |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
GuardDog is a versatile exterior wood screw used for a variety of applications including pressure treated decking, railings, stair stringers, deck frame blocking, dimensional headers, pergolas and more. The pozisquare Drive eliminates strip-out. Fully tes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 5/64x1/2in, 550lb, PK100 (U51430.007.0050)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-5.25-30)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 25 PK (FBBHSCAPS516181P25)
- ZORO SELECT Taper Pin, #3/0, 3/4 OAL, PK50 (3DYY6)
- FASTENMASTER Deck Screw, 2 in, Steel, Torx Drive, 1750 PK (FMGD002-1750)
- FASTENMASTER Deck Screw, 2-3/4 in, Steel, Torx Drive, 75 PK (FMGD002-75)
- FASTENMASTER Deck Screw, 3 in, Steel, Torx Drive, 1750 PK (FMGD003-1750)
- FASTENMASTER Deck Screw, #9 x 2 in, Trim Head, Torx Drive, 75 PK (FMCTXT-RY50GN)
- FASTENMASTER Cortex Mahogany Screw (CTX300SFMH)
- FASTENMASTER FastenMaster FMLL005B-250 5 in. Ledgerlok Screw; Pack - 250 (176390)
- STARBORN Deck Screw, #8 x 3 in, Trim Head, Torx Drive, 250 PK (STXF08300)
- Fastenmaster Deck Screws