Shop All Deck Screws
Fastenmaster
Deck Screw, 1-5/8 in, Steel, Torx Drive, 1750 PK
Mfr # FMGD158-1750
Zoro # G3677096
product price: $99.79
/pk 1750, $0.06/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Material Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Fastenmaster
- MFR # FMGD158-1750
- Zoro # G3677096
- UPC # 608309405429
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 1-5/8 in |
Details
Drive | Torx |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
GuardDog is a versatile exterior wood screw used for a variety of applications including pressure treated decking, railings, stair stringers, deck frame blocking, dimensional headers, pergolas and more. The pozisquare Drive eliminates strip-out. Fully tes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (68306)
- ZORO SELECT #6-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0062)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK (70671)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (514041G)
- FASTENMASTER Deck Screw, 2-1/2 in, Steel, Torx Drive, 350 PK (FMGD212-350)
- FASTENMASTER Deck Screw, 3-1/2 in, Steel, Torx Drive, 1350 PK (FMGD312-1350)
- FASTENMASTER Deck Screw, 2-3/4 in, Steel, Torx Drive, 75 PK (FMGD002-75)
- FASTENMASTER Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK (FAFTR32121000GY)
- FASTENMASTER Cortex 2 in. Square Trim Head Smooth Carbon Steel Deck Screws; 1125 Piece (5000261)
- FASTENMASTER Deck Screw Comp Saddle (FMTR3-212-350SL)
- PLUS Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 73 PK (L3STT1)
- Fastenmaster Deck Screws