Shop All Wood Screws
Fastenmaster
250Pk 4"Timberlok Screw
Mfr # FMTLOK04-250
Zoro # G706871505
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 4 in
Product Information
- Brand Fastenmaster
- MFR # FMTLOK04-250
- Zoro # G706871505
- UPC # 608309400202
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 10 PK (32977)
- DEWALT Mini-Undercut Flush Embedment Anchor, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (PFM2111820)
- ZORO SELECT M14-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (M07040.140.0030)
- HILLMAN Common Nail, 4 in L, 20D, Steel, Galvanized Finish (461580)
- FASTENMASTER Wood Screw, #10, 10 in, Hex Drive, 250 PK (FMTLOK10-250)
- FASTENMASTER Wood Screw, 6-3/4 in, Stainless Steel Trim Head 50 PK (FMFL634-50)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 12 PK (FMTLOK06-12)
- FASTENMASTER Trmscrws & Plg Kit 2-3/4 (CXTCL234VT750SM)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 50 PK (FMFL278-50)
- FASTENMASTER Wood Screw, #14, 12 in, 250 PK (LHOG012)
- L.H. DOTTIE Wood Screw, #10, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW101)
- Fastenmaster Wood Screws