Shop All Hook & Loop Straps
Fastenation
Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Black, 10 PK
Mfr # 2x18kbus
Zoro # G3782375
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 2 in
Product Information
- Brand Fastenation
- MFR # 2x18kbus
- Zoro # G3782375
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 2 in |
Length | 18 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Strap |
Color | Black |
Flame Retardant | No |
Includes | Zip Tie |
Characteristics | Secures to Cables and Hoses |
Operating Temp. Range | -30 Degrees to 225 Degrees F |
Description
Cable Strap, Hook-and-Loop, Hook and Loop Shape Strap, Length 18 in, Width 2 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 225 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics Secures to Cables and Hoses, Includes Zip Tie, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (2UJA2)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 1/2" (RF260)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0125)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02629)
- FASTENATION Cinch Strap, No Adhesive, 24 in, 1 in Wd, Black, 10 PK (1X24KVVS)
- FASTENATION Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 10 PK (2X24KWVS)
- FASTENATION Cinch Strap, No Adhesive, 12 in, 2 in Wd, Black, 10 PK (2X12KWVS)
- FASTENATION Cinch Strap, No Adhesive, 25 in, 2 in Wd, Neon Yellow, 10 PK (2X25NYCAM)
- FASTENATION Cinch Strap, No Adhesive, 3 ft, 2 in Wd, Black, 10 PK (2X36KWVS)
- FASTENATION Cinch Strap, No Adhesive, 8 in, 1 in Wd, Black, 10 PK (G1X8KVSG)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Orange, 10 PK (2X18OCAMSR)
- Fastenation Hook & Loop Straps