Shop All Hook & Loop Straps
Fastenation
Back-to-Back Strap, No Adhesive, 12 in, 1 in Wd, Black, 10 PK
Mfr # 1x12kbus
Zoro # G3782381
product price: $46.89
/pk 10, $4.69/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 1 in
Product Information
- Brand Fastenation
- MFR # 1x12kbus
- Zoro # G3782381
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 1 in |
Length | 12 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Strap |
Color | Black |
Operating Temp. Range | -30 Degrees to 225 Degrees F |
Characteristics | Secures to Cables and Hoses |
Flame Retardant | No |
Includes | Zip Tie |
Description
Cable Strap, Hook-and-Loop, Hook and Loop Shape Strap, Length 12 in, Width 1 in, Color Black, Flame Retardant No, Operating Temp. Range -30 Degrees to 225 Degrees F, Backing Material Woven Nylon, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics Secures to Cables and Hoses, Includes Zip Tie, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5834)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 2 ft, Stainless Steel, 18-8, Plain Finish (57860)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.080.0012)
- SUBURBAN BOLT AND SUPPLY Grade 8, 9/16"-12 Hex Head Cap Screw, Plain Steel, 7 in L (A0030360700)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYCAM)
- FASTENATION Back-to-Back Strap, No Adhesive, 3 ft, 2 in Wd, Orange, 10 PK (2X36OCAM/10)
- FASTENATION Cinch Strap, No Adhesive, 12 in, 2 in Wd, Black, 10 PK (2X12KWVS)
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Neon Yellow, 10 PK (2X25NYSRCAM)
- FASTENATION Back-to-Back Strap, No Adhesive, 12 in, 2 in Wd, Neon Yellow, 10 PK (2X12NYSRCAM)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 1 in Wd, Black, 10 PK (1X18KVVS)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 10-1/4", 3-1/2" Wd, Black (VEK30120)
- Fastenation Hook & Loop Straps