Shop All Chisels
Fastcap
Wood Chisel, 3/4 In. x 8-3/4 In.
Mfr # PC-3/4 POCKET CHISEL
Zoro # G4040924
original price:
$30.39
18% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folding Pocket
- Tip Size 3/4"
- Material Steel
- Application For Cutting Wood
- Non-Sparking No
Product Information
Dimensions
Tip Size | 3/4" |
Blade Width | 3/4 in |
Overall Length | 8 3/4 in |
Details
Item | Pocket Chisel |
Type | Folding Pocket |
Material | Steel |
Application | For Cutting Wood |
Non-Sparking | No |
Features | Clips Together and Color Coded, Simply Folds and Locks Open |
Finish | Teflon Coating |
Includes Handle | Yes |
Handle Material | Nylon |
Chisel Type | Pocket Chisel |
Tether Ready | No |
Blade Tip Hardness | 56 to 58 HRC |
Includes Striking Cap | No |
Folding | Yes |
Description
Pocket Chisel, Chisel Type Pocket Chisel, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Overall Length 8 3/4 in, Handle Material Nylon, Non-Sparking No, Tether Ready No, Blade Tip Hardness 56 to 58 HRC, Features Clips Together and Color Coded, Simply Folds and Locks Open, Finish Teflon Coating, Folding Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Short Satin Angle Open-End Wrench - 7/16" (J3328)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D91)
- DRILL AMERICA 11/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11/32)
- FASTCAP Wood Chisel, 1/4 In. x 8-3/4 In. (PC-1/4 POCKET CHISEL)
- FASTCAP Wood Chisel, 1 In. x 8-3/4 In. (PC-1 POCKET CHISEL)
- IRWIN Hand Chisel, 1 In. x 4-1/4 In. (1768777)
- MAYHEW Diamond Point Chisel, 1/8 In. x 5 In. (10600)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9 In. (16-979)
- IRWIN Hand Chisel, 3/4 In. x 4-1/4 In. (1768776)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- Fastcap Chisels