Shop All Chisels
Fastcap
Wood Chisel, 1 In. x 8-3/4 In.
Mfr # PC-1 POCKET CHISEL
Zoro # G4332011
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folding Pocket
- Tip Size 1"
- Material Steel
- Application For Cutting Wood
- Non-Sparking No
Product Information
Dimensions
Tip Size | 1" |
Blade Width | 1 in |
Overall Length | 8 3/4 in |
Details
Item | Pocket Chisel |
Type | Folding Pocket |
Material | Steel |
Application | For Cutting Wood |
Non-Sparking | No |
Features | Clips Together and Color Coded, Simply Folds and Locks Open |
Tether Ready | No |
Handle Material | Nylon |
Chisel Type | Pocket Chisel |
Folding | Yes |
Includes Handle | Yes |
Blade Tip Hardness | 56 to 58 HRC |
Finish | Teflon Coating |
Includes Striking Cap | No |
Description
Pocket Chisel, Chisel Type Pocket Chisel, Blade Width 1 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Overall Length 8 3/4 in, Handle Material Nylon, Non-Sparking No, Tether Ready No, Blade Tip Hardness 56 to 58 HRC, Features Clips Together and Color Coded, Simply Folds and Locks Open, Finish Teflon Coating, Folding Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- H & H INDUSTRIAL PRODUCTS 25 Piece M3 X .5 M4 X .7 M5 X .8 M6 X 1 Transfer Screw Set (3601-0517)
- ULLMAN Inspection Mirror, Telescoping, Round (HTC-2)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds 1/16-1/2x1/64, 29pc Holder (57804)
- FASTCAP Wood Chisel, 3/4 In. x 8-3/4 In. (PC-3/4 POCKET CHISEL)
- FASTCAP Wood Chisel, 1/4 In. x 8-3/4 In. (PC-1/4 POCKET CHISEL)
- EXCEL BLADES Deluxe Woodcarving Chisel Tool Set (56009IND)
- WESTWARD Handguarded Brick Chisel, 3 x 7-1/2 In. (2AJJ8)
- URREA Chisel & Punch Set, 26Pc (NO.46)
- MAYHEW STEEL PRODUCTS CHISEL COLD 1972 - 6" (MY31972)
- AMPCO SAFETY TOOLS Cold Chisel, 1-1/16 In. x 9-1/4 In. (C-18)
- Fastcap Chisels