Shop All Tool Belts & Pouches
Fastcap
Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets
Mfr # SPEEDCLIP
Zoro # G4217902
original price:
$2.09
9% off
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Great for Clipping on Buckets and Ladders
- Width 2 1/2 in
Product Information
- Brand Fastcap
- MFR # SPEEDCLIP
- Zoro # G4217902
- UPC # 663807980359
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 2 1/2 in |
Depth | 3/4 in |
Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 1/2 in |
Overall Depth | 3/4 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Details
Item | Tool Holster |
Material | Plastic |
Tool Storage Type Included | Tool Pouch |
Color | Black |
Features | Great for Clipping on Buckets and Ladders |
Fits Belts Up To | 2 in |
For Use With | Most Tape Measures |
Number of Pockets | 0 |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Closure Type | Open Top |
Belt Attachment Type | Clip |
Style | Tool Holster |
Compatible with Product Type | Tape Measure |
Attachment Type | Belt Clip |
Description
Tool Holster, Attachment Type Belt Clip, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Product Type Tape Measure, Features Great for Clipping on Buckets and Ladders, For Maximum Belt Width 2 in, Material Plastic, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Depth 3/4 in, Overall Height 5 in, Overall Width 2 1/2 in, Style Tool Holster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 18" L Cast Iron Pipe Wrench, 18" (KTI-49018)
- KO-KEN Adaptor 5/16 For 5/16H Bit 30mm 3/8 Sq. Drive (13140-5/16)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Impact Socket (SID22027)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19605)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- WESTWARD Tool Pouch, Tool Belt, Blue, Black, 600D Polyester, 4 Pockets (5MZL0)
- KLEIN TOOLS Belt, Padded Leather, Quick Release, Large, Tan, Leather (5426L)
- CUSTOM LEATHERCRAFT HOLSTER CRDLS DRILL RHT (DRL91)
- GATORBACK Pro-Comfort Back Support Belt - Medium 31" - 34" (B400-M)
- CUSTOM LEATHERCRAFT NAIL&TOOL POUCH LTHR (444X)
- CUSTOM LEATHERCRAFT BUCKETBAG 18 POCKET (1148)
- Fastcap Tool Belts & Pouches