Shop All Tape Measures
Fastcap
Tape Measure, 1 In x 16 ft, Black/Yellow
Mfr # PMS-16
Zoro # G4040626
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Type Closed
- Blade Length 16 ft
- Blade Width 1 in
- Belt Clip Yes
- Graduation Type in/mm
Product Information
- Brand Fastcap
- MFR # PMS-16
- Zoro # G4040626
- UPC # 663807980021
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 16 ft |
Blade Width | 1 in |
Details
Description
Tape Measure, Features 16 in Stud Center Markings, Dual Locking Mechanism, Erasable Note Pad, Lever Clip, Pencil Sharpener, Write on Blade and Erase, Case Material Overmolded Rubber Grip, Blade Material Steel, Blade Width 1 in, Case Color Black, Yellow, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bronze Edger w/Wood H, 6"x2-3/4" 1/4"R (CF311)
- TEKTON Hex x 4" Screwdriver 5mm 4 in. Round (DHX21050)
- WESTWARD Rubber Foot (CP-75-33)
- JOHNSON LEVEL 16 In. x 24 In. Steel Professional Easy-Read Carpenter's Square with Tables (CS9)
- FASTCAP 16 Ft Metric Rev Flatback True32 (PMMR-FLAT16)
- FASTCAP 60 ft Adhesive Tape Measures, 2 in Blade (LAYOUTTAPE)
- FASTCAP 16 Ft Flatback Metric Standard Tape (PMS-FLAT16)
- FASTCAP Pssr-16 Auto Lock Tape Measure (PSSR-16 AUTO)
- FASTCAP 16 ft Tape Measure, 1 in Blade (PMMR-TRUE32)
- FASTCAP 16 ft. Peel & Stick Standard Ruler Tape (FA136797)
- KOMELON 30 ft. Tape Measure, 1" Blade (7330)
- Fastcap Tape Measures