Shop All Manual Lifting Magnets & Vacuum Cups
Fastcap
Suction Cup Lifter, 4-9/16In Dia, D-Handle
Mfr # HOD-SINGLE
Zoro # G4060743
original price:
$9.89
5% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Size 4-9/16 in Dia
- Handle Type D-Handle
- Max. Load Capacity 100 lb
- Cup Type Flat
- Handle Material Plastic
Product Information
- Brand Fastcap
- MFR # HOD-SINGLE
- Zoro # G4060743
- UPC # 663807804976
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Cup Size | 4-9/16 in Dia |
Cup Diameter | 4 5/8 in |
Details
Item | Suction Cup Lifter |
Handle Type | D-Handle |
Max. Load Capacity | 100 lb |
Cup Type | Flat |
Handle Material | Plastic |
Features | Release Lever |
Product Type | Suction Cup Lifter |
Release Mechanism | Release Valve |
Maximum Load Capacity | 100 lb |
Number of Cups | 1 |
Description
Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Flat, Maximum Load Capacity 100 lb, Cup Diameter 4 5/8 in, Release Mechanism Release Valve, Handle Type D-Handle, Number of Cups 1, Handle Material Plastic, Features Release Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Green (CL1385SNT)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., White Core (P-UP-040X020/050D)
- COFFING HOISTS Coffing Warning Tag (PB296)
- KIPP Clevis Joint DIN71752 Thread M12 Right-Hand Thread, G=24, D1=12, B=12, Stainless Steel 1.4305 Bright (K0732.1224)
- FASTCAP 4-5/8 in. Diameter Double Suction Cup Lifter (HOD-DOUBLE)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 6-3/16H (TNF06)
- WOODS POWR-GRIP Suction Cup Lifter, 1.5 In, Vertical Hndl (PU0950)
- WOODS POWR-GRIP Multipurpose Lifter, 360 Rotation/90 Tilt (MRT411LDC)
- VESTIL Magnetic Lifter 1200 lb Capacity (ML-12)
- WOODS POWR-GRIP Suction Cup Mount, 6 In Dia, 1/4-20x1/4 (TL6AMB1420T14L)
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- Fastcap Manual Lifting Magnets & Vacuum Cups