Shop All Shelf Brackets
Fastcap
Speed Brace 8 in. x 12 in. White Heavy-Duty Shelf Bracket
Mfr # FC.SB8X12WH
Zoro # G703448977
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Width 1-5/8 in.
- Depth 12 in.
- Height 8 in.
Product Information
- Brand Fastcap
- MFR # FC.SB8X12WH
- Zoro # G703448977
- UPC # 663807999320
- Country of Origin China
- Category Shelf Brackets
Dimensions
Width | 1-5/8 in. |
Depth | 12 in. |
Height | 8 in. |
Details
Material | Steel |
Color | White |
Description
The heart of the FastCap SpeedBrace is the 1-1/2 in. x 1-1/2 in. notching system that makes for fast and easy alignment after installing a level cleat along the wall. 1,000 lbs. load capacity per pair (on 16 in. centers). Perfect for your shelves, countertops, and workstation.
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Blue, 18 in L (SSB463BL)
- DAYTON Tank Mixer, Gear Drive, 3/4 HP, 316 SS (32V141)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, Blue, 17 7/8 in L (QSB810BL)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Mercedes Gray Non-Adhesive Shelf Liner (04F-C7H3G-06)
- FASTCAP Speed Brace 21 in. x 24 in. White Heavy-Duty Shelf Bracket (FC.SB21X24WH)
- FASTCAP Speed Brace 8 in. x 12 in. Black Heavy-Duty Shelf Bracket (FC.SB8X12BL)
- FASTCAP Speed Brace 15 in. x 18 in. White Heavy-Duty Shelf Bracket (FC.SB15X18WH)
- FASTCAP Speed Brace 5 in. x 8 in. White Heavy-Duty Shelf Bracket (FC.SB5X8WH)
- FASTCAP Speed Brace 21 in. x 28 in. White Heavy-Duty Shelf Bracket (FC.SB21X28WH)
- FASTCAP Speed Brace 21 in. x 24 in. Black Heavy-Duty Shelf Bracket (FC.SB21X24BL)
- KNAPE & VOGT Bracket Shelf Steel White 16In (180 WH 16)
- Fastcap Shelf Brackets