Shop All Shelf Brackets
Fastcap
Speed Brace 21 in. x 24 in. Primed Heavy-Duty Shelf Bracket
Mfr # FC.SB21X24PRM
Zoro # G103448997
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Primed
- Width 1-5/8 in.
- Height 21 in.
- Depth 24 in.
Product Information
- Brand Fastcap
- MFR # FC.SB21X24PRM
- Zoro # G103448997
- UPC # 663807808028
- Country of Origin China
- Category Shelf Brackets
Dimensions
Width | 1-5/8 in. |
Height | 21 in. |
Depth | 24 in. |
Details
Material | Steel |
Color | Primed |
Description
The heart of the FastCap SpeedBrace is the 1-1/2 in. x 1-1/2 in. notching system that makes for fast and easy alignment after installing a level cleat along the wall. 1,000 lbs. load capacity per pair (on 16 in. centers). Perfect for your shelves, countertops, and workstation.
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAMATE ROLLING WORK BENCH 44""H (PM5093)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9221185136)
- PLANO Storage Box with 1 compartments, Plastic, 3 1/4 in H x 9.13 in W (2373101)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, Clear, 23 7/8 in L (QUS964MOBCL)
- FASTCAP Speed Brace 21 in. x 24 in. White Heavy-Duty Shelf Bracket (FC.SB21X24WH)
- FASTCAP Speed Brace 21 in. x 24 in. Black Heavy-Duty Shelf Bracket (FC.SB21X24BL)
- FASTCAP Speed Brace 21 in. x 28 in. White Heavy-Duty Shelf Bracket (FC.SB21X28WH)
- FASTCAP Speed Brace 21 in. x 28 in. Black Heavy-Duty Shelf Bracket (FC.SB21X28BL)
- FASTCAP Speed Brace 15 in. x 18 in. Black Heavy-Duty Shelf Bracket (FC.SB15X18BL)
- FASTCAP Speed Brace 15 in. x 18 in. White Heavy-Duty Shelf Bracket (FC.SB15X18WH)
- JR PRODUCTS JR Products 20735 Folding Shelf Bracket - Brown, 7.75" x 7.75" x 11.75" (20735)
- Fastcap Shelf Brackets