Shop All Shelf Brackets
Fastcap
Speed Brace 15 in. x 18 in. White Heavy-Duty Shelf Bracket
Mfr # FC.SB15X18WH
Zoro # G903448975
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Width 1-5/8 in.
- Height 15 in.
- Depth 18 in.
Product Information
- Brand Fastcap
- MFR # FC.SB15X18WH
- Zoro # G903448975
- UPC # 663807999306
- Country of Origin China
- Category Shelf Brackets
Dimensions
Width | 1-5/8 in. |
Height | 15 in. |
Depth | 18 in. |
Details
Material | Steel |
Color | White |
Description
The heart of the FastCap SpeedBrace is the 1-1/2 in. x 1-1/2 in. notching system that makes for fast and easy alignment after installing a level cleat along the wall. 1,000 lbs. load capacity per pair (on 16 in. centers). Perfect for your shelves, countertops, and workstation.
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE DEE ZEE 6535P Poly Storage Chest; 35 In. (D37-6535P)
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L (8-805)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (3501524RDR-5295)
- FASTCAP Speed Brace 21 in. x 24 in. Black Heavy-Duty Shelf Bracket (FC.SB21X24BL)
- FASTCAP Speed Brace 21 in. x 24 in. Primed Heavy-Duty Shelf Bracket (FC.SB21X24PRM)
- FASTCAP Speed Brace 15 in. x 18 in. Black Heavy-Duty Shelf Bracket (FC.SB15X18BL)
- FASTCAP Speed Brace 21 in. x 28 in. White Heavy-Duty Shelf Bracket (FC.SB21X28WH)
- FASTCAP Speed Brace 21 in. x 28 in. Black Heavy-Duty Shelf Bracket (FC.SB21X28BL)
- FASTCAP Speed Brace 8 in. x 12 in. White Heavy-Duty Shelf Bracket (FC.SB8X12WH)
- NATIONAL HARDWARE SHELF BRACKET WHT 12X14"" (N245-779)
- Fastcap Shelf Brackets