Shop All Wall Repair Patching
Fastcap
Soft Wax Filler System, 1 oz, Refill Stick, Light
Mfr # WAX06S
Zoro # G4955334
product price: $3.99
/ea
Sold in multiples of 4 for $15.96
$15.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Refill Stick
- Size 1 oz
- Adheres To Wood
- Dry Time Not Specified
- Characteristics Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
Product Information
- Brand Fastcap
- MFR # WAX06S
- Zoro # G4955334
- UPC # 663807981066
- Country of Origin Taiwan, Province of China
- Category Wall Repair Patching
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Soft Wax Filler System |
Container Type | Refill Stick |
Color | Light |
Adheres To | Wood |
Dry Time | Not Specified |
Characteristics | Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple |
Application | Fills Nail Holes In Finished Furniture and Other Finished Woodwork |
Traffic Hours | Not Specified |
Yield Strength | Not Specified |
Begins to Harden | Not Specified |
Setting Time | Not Specified |
Dry Time Recoat | Not Specified |
Includes | Refill Stick |
For Use With | Softwax Kit |
Dry Time Tack Free | Not Specified |
Functional Cure | Not Specified |
Flash Point | Not Specified |
For Use On Surface Material | Wood |
Color Family | Brown |
Product Type | Wax Blend Stick |
Product Form | Stick |
Description
Soft Wax Filler System, Product Form Stick, Color Brown, Container Size 1 oz, Container Type Stick, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- 3M Sealant, 310 mL, Cartridge, Black, Silane Modified Polymer Base (740 UV)
- OATEY Cement, Low VOC, 8 oz., Yellow (31911)
- 3M 3M 4032 Double Coated Foam Tape 1" x 1", White, 324PK (4032)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Green (WAX12S-G-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Black (WAX20S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, White, Soft Wax (WAX01S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Beige, Soft Wax (WAX03S-10PK)
- LEAK STOPPER Gloss Black Rubber Roof Patch 29 oz (0318-GA)
- Fastcap Wall Repair Patching