Shop All Wall Repair Patching
Fastcap
Soft Wax Filler System, 1 oz, Refill Stick, Coffee
Mfr # WAX15S
Zoro # G4952796
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Stick
- Size 1 oz
- Adheres To Wood
- Dry Time Not Specified
- Characteristics Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
Product Information
- Brand Fastcap
- MFR # WAX15S
- Zoro # G4952796
- UPC # 663807981158
- Country of Origin Taiwan, Province of China
- Category Wall Repair Patching
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Soft Wax Filler System |
Container Type | Stick |
Color | Coffee |
Adheres To | Wood |
Dry Time | Not Specified |
Characteristics | Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple |
Application | Filling and Repair of Holes and Scratches in Wood |
Dry Time Tack Free | Not Specified |
Functional Cure | Not Specified |
Setting Time | Not Specified |
Flash Point | Not Specified |
Traffic Hours | Not Specified |
For Use With | Softwax Kit |
Includes | Refill Stick |
Yield Strength | Not Specified |
Dry Time Recoat | Not Specified |
Begins to Harden | Not Specified |
For Use On Surface Material | Wood |
Product Type | Wax Blend Stick |
Product Form | Stick |
Description
Soft Wax Filler System, Product Form Stick, Color Coffee, Container Size 1 oz, Container Type Stick, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- PC PRODUCTS 1.5 Oz PC-Woody Wood Epoxy Paste (023334)
- GE Painters Caulk, 10.1 oz, Cartridge, White, Acrylic Base (MAP110WT)
- DAP Adhesive Remover, Off White, 28 oz (7079827510)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Yellow (WAX13S-Y)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Hot Chocolate (WAX10S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Green (WAX12S-G-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Milk Chocolate (WAX16S)
- DAP Alex Plus Ready to Use White Spackling Compound 1 pt (7079818745)
- Fastcap Wall Repair Patching