Shop All Wall Repair Patching
Fastcap
Soft Wax Filler System, 1 oz, Refill Stick, Coffee
Mfr # WAX15S-10PK
Zoro # G4956235
product price: $17.15
/pk 10, $1.71/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Stick
- Size 1 oz
- Adheres To Wood
- Dry Time Not Specified
- Characteristics Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
Product Information
- Brand Fastcap
- MFR # WAX15S-10PK
- Zoro # G4956235
- UPC # 663807800435
- Country of Origin Taiwan, Province of China
- Category Wall Repair Patching
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Soft Wax Filler System |
Container Type | Stick |
Color | Coffee |
Adheres To | Wood |
Dry Time | Not Specified |
Characteristics | Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple |
Application | Filling and Repair of Holes and Scratches in Wood |
Dry Time Tack Free | Not Specified |
Includes | Refill Stick |
Setting Time | Not Specified |
Traffic Hours | Not Specified |
For Use With | Softwax Kit |
Dry Time Recoat | Not Specified |
Functional Cure | Not Specified |
Begins to Harden | Not Specified |
Flash Point | Not Specified |
Yield Strength | Not Specified |
For Use On Surface Material | Wood |
Product Type | Wax Blend Stick |
Product Form | Stick |
Description
Soft Wax Filler System, Product Form Stick, Color Coffee, Container Size 1 oz, Container Type Stick, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER PTFE Tape, 1/2X520" (4382000320)
- THRIFCO PLUMBING #EP-200 2-OZ Epoxy Putty (6311110)
- WESTWARD Mixing Nozzle, Clear, 1:1, 2:1, 4:1 Mixing Ratio (48H966)
- R C MUSSON RUBBER CO. Neoprene Contact Adhesive Quart (400QT)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Sand (WAX04S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, White, Soft Wax (WAX01S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Green (WAX12S-G-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S-10PK)
- USG Us Gypsum 381110120 25 Lbs. Duraband 45 Joint Compound (6623268)
- Fastcap Wall Repair Patching