Shop All Wall Repair Patching
Fastcap
Soft Wax Filler System, 1 oz, Refill Stick, Burgundy
Mfr # WAX19S
Zoro # G4953855
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Refill Stick
- Size 1 oz
- Adheres To Wood
- Dry Time Not Specified
- Characteristics Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
Product Information
- Brand Fastcap
- MFR # WAX19S
- Zoro # G4953855
- UPC # 663807981196
- Country of Origin Taiwan, Province of China
- Category Wall Repair Patching
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Soft Wax Filler System |
Container Type | Refill Stick |
Color | Burgundy |
Adheres To | Wood |
Dry Time | Not Specified |
Characteristics | Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple |
Application | Fills Nail Holes In Finished Furniture and Other Finished Woodwork |
Includes | Refill Stick |
Yield Strength | Not Specified |
Begins to Harden | Not Specified |
Dry Time Tack Free | Not Specified |
Setting Time | Not Specified |
Flash Point | Not Specified |
Traffic Hours | Not Specified |
Dry Time Recoat | Not Specified |
For Use With | Softwax Kit |
Functional Cure | Not Specified |
For Use On Surface Material | Wood |
Color Family | Red |
Product Type | Wax Blend Stick |
Product Form | Stick |
Description
Soft Wax Filler System, Product Form Stick, Color Burgundy, Container Size 1 oz, Container Type Stick, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS 1087665 Silver Extreme Weather HVAC Foil Tape- 2.83 in. x 50 Yd (134900)
- GORILLA GLUE 215509 2 in. 10 Yard Gorilla Tape, White (052427601001)
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 250 mL Bottle (135393)
- 3M Hot Melt Adhesive, Off White, 5/8 in Dia, 2 in L, 30 sec Begins to Harden, 528 PK (3797 TC)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Yellow (WAX13S-Y)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Black (WAX20S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Sand (WAX04S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Coffee (WAX15S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Rust, Soft Wax (WAX18S-10PK)
- WET PATCH Henry Smooth Black Asphalt AllWeather Roof Cement 33 gal (HE208R061)
- Fastcap Wall Repair Patching