Shop All Two-Part Adhesive Applicator Parts
Fastcap
Guide, Red, - Mixing Ratio
Mfr # GB.GUIDE
Zoro # G4959026
original price:
$3.49
32% off
new price: $2.35
/pk 5, $0.47/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use With Glubot Glue Dispensing Bottle To Form Straight Glue Line and Vertical Applications
- Material Polyethylene
- For Use With 3KZP6
- Color Red
- Connection Type Lid Ring
Product Information
- Brand Fastcap
- MFR # GB.GUIDE
- Zoro # G4959026
- UPC # 663807999634
- Country of Origin China
- Category Two-Part Adhesive Applicator Parts
Details
Item | Guide |
Application | Use With Glubot Glue Dispensing Bottle To Form Straight Glue Line and Vertical Applications |
Material | Polyethylene |
For Use With | 3KZP6 |
Color | Red |
Connection Type | Lid Ring |
Features | Forms Straight Glue Line and Vertical Applications, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+) |
Product Type | Guide |
Description
Guide, Color Red, Connection Type Lid Ring, Features Forms Straight Glue Line and Vertical Applications, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+), For Use With 3KZP6, Material Polyethylene, Product Type Guide, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR BRAND Ptfe Thread Seal Tape, 1 X 260 In. (102-1X260PTFE)
- SCOTCH 3/4 in. W X 66 ft. L Violet Vinyl Electrical Tape (11271-BA-5)
- DUPONT Film Tape, Polyimide, Amber, 4 In x 100 Ft (Kapton HN)
- BROTHER Tape, LaBluel, Acid Free (TZEAF231)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GB.LID-RING)
- FASTCAP Red Cap, Red, - Mixing Ratio, 5 PK (GB.RCAP)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GB.BLADE)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GBABE.LID)
- FASTCAP Yorker Tip, - Mixing Ratio, 5 PK (GB.YORKER TIP)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GBABE.BLADE)
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 6 PK (08193)
- Fastcap Two-Part Adhesive Applicators & Nozzles