Shop All Grommets
Fastcap
Dual Sided Grommet, Wht, 2.5In, PK100
Mfr # DUALLY 2.5 100PC WH
Zoro # G5096901
product price: $261.99
/pk 100, $2.62/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Male and Female End of Grommet
- Color White
- Width 3 in Lip OD; 2.5 in Stem OD; 2.25 in Opening ID
- Height 2 1/2
- For Use With Hole up to 2.5 In
Product Information
Dimensions
Width | 3 in Lip OD; 2.5 in Stem OD; 2.25 in Opening ID |
Height | 2 1/2 |
Fits Top Width (In.) | 2 1/2 in |
Details
Item | Dual Sided Grommet |
Includes | Male and Female End of Grommet |
Color | White |
For Use With | Hole up to 2.5 In |
Type | Plastic |
Finish | White |
Description
Dual Sided Grommet, White, For Use With Hole up to 2.5 In, Includes Male and Female End of Grommet, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL REPLACEMENT Q-LON VINYL (RV-97-WH)
- ZORO SELECT 3 in W x 3 in H Steel Door and Butt Hinge (4PA67)
- STRYBUC Gray Vinyl Glazing Channel (67-7)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP82871128900)
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK25 (DUALLY 2.5 25PC BL)
- FASTCAP Dually Grommet Black (DUALLY 2.5 SINGLE BL)
- FASTCAP Dual Sided Grommet, Wht, 2.5In, PK25 (DUALLY 2.5 25PC WH)
- FASTCAP Dual Sided Grommet, Blk, 2.5In (DUALLY 2.5 SINGLE BL)
- FASTCAP Dual Sided Grommet, Wht, 2.5In (DUALLY 2.5 SINGLE WH)
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK100 (DUALLY 2.5 100PC BL)
- HARDWARE RESOURCES White 3 Piece Spring Grommet for 60 mm Diameter Hole (68000WH)
- Fastcap Grommets