Shop All Grommets
Fastcap
Dual Sided Grommet, Wht, 2.5In
Mfr # DUALLY 2.5 SINGLE WH
Zoro # G5096996
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hole up to 2.5 In
- Color White
- Height 2 1/2
- Width 3 in Lip OD; 2.5 in Stem OD; 2.25 in Opening ID
- Fits Top Width (In.) 2 1/2 in
Product Information
Dimensions
Height | 2 1/2 |
Width | 3 in Lip OD; 2.5 in Stem OD; 2.25 in Opening ID |
Fits Top Width (In.) | 2 1/2 in |
Details
Item | Dual Sided Grommet |
For Use With | Hole up to 2.5 In |
Color | White |
Includes | Male and Female End of Grommet |
Type | Plastic |
Finish | White |
Description
Dual Sided Grommet, White, For Use With Hole up to 2.5 In, Includes Male and Female End of Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 08, PK2 (JB-8)
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0153)
- GLOBAL DOOR CONTROLS YKK Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1300-RH-AL)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- FASTCAP Dual Sided Grommet, Wht, 2.5In, PK25 (DUALLY 2.5 25PC WH)
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK25 (DUALLY 2.5 25PC BL)
- FASTCAP Dually Grommet Black (DUALLY 2.5 SINGLE BL)
- FASTCAP Dual Sided Grommet, Wht, 2.5In, PK100 (DUALLY 2.5 100PC WH)
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK100 (DUALLY 2.5 100PC BL)
- FASTCAP Dual Sided Grommet, Blk, 2.5In (DUALLY 2.5 SINGLE BL)
- SWIVEL Grommet Rubber 1-7/8 Od 61491 (SW435193)
- Fastcap Grommets