Shop All Two-Part Adhesive Applicator Parts
Fastcap
Blade Tip, Transparent White, - Mixing Ratio, 5 PK
Mfr # GBABE.BLADE
Zoro # G4958615
product price: $1.99
/pk 5, $0.40/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Forms Wide Glue Line
- Material Polyethylene
- For Use With 3KZP4
- Color Transparent White
- Features Forms Wide Glue Line, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+)
Product Information
- Brand Fastcap
- MFR # GBABE.BLADE
- Zoro # G4958615
- UPC # 663807982179
- Country of Origin China
- Category Two-Part Adhesive Applicator Parts
Details
Item | Blade Tip |
Application | Forms Wide Glue Line |
Material | Polyethylene |
For Use With | 3KZP4 |
Color | Transparent White |
Features | Forms Wide Glue Line, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+) |
Connection Type | Lid Ring |
Product Type | Blade Tip |
Description
Blade Tip, Color Transparent White, Connection Type Lid Ring, Features Forms Wide Glue Line, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+), For Use With 3KZP4, Material Polyethylene, Product Type Blade Tip, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS WTHR Strip Seal Tape (V27BK)
- 3M 3M 4008 Double Coated Foam Tape 1" x 36yd, White, 1/8" thick (4008)
- HENRY Glue Cove Latex11Oz Cart (12105)
- NEWBORN CAULKING GUN RR 6:1TR (188)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GB.LID-RING)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GB.BLADE)
- FASTCAP Guide, Red, - Mixing Ratio (GB.GUIDE)
- FASTCAP Red Cap, Red, - Mixing Ratio, 5 PK (GB.RCAP)
- FASTCAP Yorker Tip, Transparent White, - Mixing Ratio, 5 PK (GBABE.YORKER)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GBABE.LID)
- 3M Mixing Nozzle, Green, 10:01 Mixing Ratio, 36 PK (NOZZLE)
- Fastcap Two-Part Adhesive Applicators & Nozzles