Shop All Wood Screws
This Product is Discontinued
Fastap
Wood Screw, #8, 1-3/4 in, Stainless Steel Square Drive, 500 PK (Discontinued)
Mfr # SS134SSQ
Zoro # G005991300
This Product is Discontinued
Key Features
Square Drive
- System of Measurement Inch
- Material Stainless Steel
Product Information
- Brand Fastap
- MFR # SS134SSQ
- Zoro # G005991300
- Country of Origin Japan
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | Square |
Material | Stainless Steel |
Item | Wood Screw |
Description
Fastap Tech 7 No. 8 S X 1-3/4 in. L Square Wood Screws 4 lb 500 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.