Shop All Spray Applicator Guns & Accessories
Fastcap
Glue Dispenser, Yellow/White, 16 oz, Plastic
Mfr # GB.GLUBOT
Zoro # G4158007
product price: $8.05
/ea
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Size 16 oz
- For Use With Wood Glue
- Color Yellow/White
- Capacity 16 oz
Product Information
- Brand Fastcap
- MFR # GB.GLUBOT
- Zoro # G4158007
- UPC # 663807982018
- Country of Origin China
- Category Spray Applicator Guns & Accessories
Dimensions
Size | 16 oz |
Details
Item | Glue Dispenser |
Type | Manual |
For Use With | Wood Glue |
Color | Yellow/White |
Capacity | 16 oz |
Material | Plastic |
Includes | Lid and Ring, (5) Blades, (5) Red Caps, (5) Yorker Tips |
Dispenses | Other Liquids, Wood Glue, Yellow Glue |
Application | For Precision Glue Dispensing |
Characteristics | Wide Mouth For Easy Fill, Drip less, Spill-less, Easy-Squeeze Bottle, Vacuum Valve To Keep Glue Level High for Easy Dispensing |
Features | Dispenses Glue in Both Horizontal and Vertical Position, Does Not Drip, Easy to Fill |
Product Type | Squeeze Bottle |
Description
Glue Dispenser, Capacity 16 fl oz, Color White/Yellow, Dispenses Other Liquids, Wood Glue, Yellow Glue, Features Dispenses Glue in Both Horizontal and Vertical Position, Does Not Drip, Easy to Fill, For Use With Wood Glue, Includes Lid and Ring, (5) Blades, (5) Red Caps, (5) Yorker Tips, Material Plastic, Product Type Squeeze Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 3" x 36 yd. (69)
- 3M Film Tape, Polyimide, 3 in. W, 36 yd., PK12 (8998)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Yellow (19N741)
- HANDI-FOAM Multipurpose/Construction Spray Foam Sealant, 12 oz, Aerosol Can, Black, 1 Component (P30053G)
- FASTCAP Glue Dispenser, Yellow/White, 4 oz, Plastic (GB.BABEBOT)
- 3M Cylinder Adhesive Hose, 25 ft (61989)
- TODOL Spray Applicator Tip, Clear, Plastic (FR01)
- IRION-AMERICA Spray Foam Gun, 24in Long Tube, Metal (781239)
- TODOL Spray Applicator Gun, Black, 7 in, Metal (PURSHOOTER)
- IRION-AMERICA Professional Grade PTFE Coated Foam Gun, Black/Silver (781259)
- SHARPE MANUFACTURING FX2000 & FX3000 NEEDLE PCKNG KIT (SH288891)
- Fastcap Spray Applicator Guns & Accessories