Shop All Aprons
Fashion Seal
Unisex Apron, Cobbler, XL, Navy
Mfr # 64184 XL
Zoro # G1153564
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Poly Cotton Twill
- Includes Side Tabs with Adjustable Snap Closure
- Number of Pockets 2
- Style Cobbler
Product Information
- Brand Fashion Seal
- MFR # 64184 XL
- Zoro # G1153564
- Country of Origin China
- Category Aprons
Dimensions
Named Size | XL |
Details
Item | Cobbler Apron |
Color | Navy Blue |
Material | Cotton/Polyester |
Fabric | Poly Cotton Twill |
Includes | Side Tabs with Adjustable Snap Closure |
Number of Pockets | 2 |
Style | Cobbler |
Adjustable | Yes |
Description
Cobbler Apron, Product Type Apron, Adjustable Yes, Color Navy Blue, Fabric Material Cotton/Polyester, Includes Side Tabs with Adjustable Snap Closure, Number of Pockets 2, Size XL, Style Cobbler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Brass (1310U-2P-8511HD-V)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Blk (102776-001-36x30)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 18/25 in Thick (CM36S1)
- SHOES FOR CREWS Overboots, Unisex, 3XL, Plain, PR (54)
- FASHION SEAL Unisex Apron, Cobbler, L, Black (64189 L)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Burgundy (64188 2XL)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- FASHION SEAL Unisex Apron, Cobbler, XL, Black (64189 XL)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- FASHION SEAL Unisex Apron, Cobbler, L, Navy (64184 L)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Raspberry (82316)
- Fashion Seal Workwear