Shop All Aprons
Fashion Seal
Unisex Apron, Cobbler, 2XL, Burgundy
Mfr # 64188 2XL
Zoro # G0861366
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Poly Cotton Twill
- Number of Pockets 2
- Style Cobbler
- Includes Side Tabs with Adjustable Snap Closure
Product Information
- Brand Fashion Seal
- MFR # 64188 2XL
- Zoro # G0861366
- Country of Origin China
- Category Aprons
Dimensions
Named Size | 2XL |
Details
Item | Cobbler Apron |
Color | Burgundy |
Material | Cotton/Polyester |
Fabric | Poly Cotton Twill |
Number of Pockets | 2 |
Style | Cobbler |
Includes | Side Tabs with Adjustable Snap Closure |
Adjustable | Yes |
Description
Cobbler Apron, Product Type Apron, Adjustable Yes, Color Burgundy, Fabric Material Cotton/Polyester, Includes Side Tabs with Adjustable Snap Closure, Number of Pockets 2, Size 2XL, Style Cobbler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Custom Leathercraft Knee Pads (318)
- JACKSON SAFETY Bump Cap, 12 PK (20192)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0002)
- SCOTCH 3M Anti-Fog Safety Glasses Clear Lens Black/Green Frame 1 pc (47100H1-DC)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- FASHION SEAL Unisex Apron, Cobbler, XL, Black (64189 XL)
- FASHION SEAL Unisex Apron, Cobbler, L, Navy (64184 L)
- FASHION SEAL Unisex Apron, Cobbler, L, Black (64189 L)
- ANSELL Bib Apron, Blue, 50 In. L (56-802)
- FAME FABRICS Bib Apron, No Pocket, F33L, Black (82618)
- Fashion Seal Aprons