Shop All Lab Coats & Jackets
Fashion Seal
Lab Coat, XS, White, 39-1/2 In. L
Mfr # 400 XS
Zoro # G3512275
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material Polyester/Cotton
- Size XS
- Closure Type Buttons
Product Information
- Brand Fashion Seal
- MFR # 400 XS
- Zoro # G3512275
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | XS |
Fits Chest Size | 41-1/4 in |
Length | 39 1/2 in |
Overall Length | 39 1/2 in |
Named Size | XS |
Details
Item | Lab Coat |
Seam Style | Serge |
Color | White |
Material | Polyester/Cotton |
Closure Type | Buttons |
Gender | Woman's |
Number of Pockets | 3 |
Industry Type | Healthcare |
Fabric Weight | 5.5 oz |
Includes | Two Lower Pockets, Two Piece Back Belt With Button Closure |
Attached Hood | No |
Features | Left Breast Pocket |
Product Type | Lab Coat |
Pocket Location | Left Chest |
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Woman's, Material Polyester/Cotton, Named Size XS, Number of Pockets 3, Overall Length 39 1/2 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- C.H. HANSON CH Hanson 19000 1000 ft. Yellow Caution Tape (162076)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9683XL)
- PROGUARD Respirator, w/Valve, f/Dust/Mist, Double-shell, 10/BX, White, PK10 (PGD7314B)
- FASHION SEAL Lab Coat, S, White, 39-1/2 In. L (400 S)
- FASHION SEAL Lab Coat, L, White, 41 -1/4 In. L (3495 L)
- FASHION SEAL Lab Coat, White, 39-3/4 In. L (499 46)
- FASHION SEAL Lab Coat, 3XL, White, 43-1/4 In. L (3495 3XL)
- FASHION SEAL Lab Coat, S, White, 28-1/2 In. L (125 S)
- FASHION SEAL Lab Coat, L, White, 39-1/2 In. L (400 L)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, 3X-Large, Green/Yellow (JKC9027SPGN)
- Fashion Seal Lab Coats & Jackets