Lab Coat, Polyester/Cotton, 3 Pockets, Buttons
- Mfr # 499 42
- Zoro # G3512135
product price:Â
$
37.35
/ea
Key Features
Color
White
Material
Polyester/Cotton
Size
L
Number of Pockets
3
Closure Type
Buttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 499 42
- Zoro #
- G3512135
- UPC #
- -
- Country of Origin
- Haiti
- Item
- Lab Coat
- Color
- White
- Material
- Polyester/Cotton
- Number of Pockets
- 3
- Closure Type
- Buttons
- Fabric Weight
- 5.5 oz
- Industry Type
- Healthcare
- Gender
- Men's
- Seam Style
- Serge
- Includes
- Two Lower Pockets, Stitched Down Back Belt
- Attached Hood
- No
- Features
- Left Breast Pocket
- Product Type
- Lab Coat
- Pocket Location
- Left Chest
- Front Closure
- Buttons
- Shell Material
- Polyester/Cotton
- Wire Color
- White
- Traction Material
- Polyester/Cotton
Dimensions
- Size
- L
- Length
- 39 in
- Fits Chest Size
- Left Breast Pocket
- Overall Length
- 39 in
- Wire Rope Length
- 39 in
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Men's, Material Polyester/Cotton, Number of Pockets 3, Overall Length 39 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.