Shop All Lab Coats & Jackets
Fashion Seal
Lab Coat, 2XL, White, 42-3/4 In. L
Mfr # 3495 2XL
Zoro # G3523685
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material Polyester/Cotton
- Fits Chest Size 63 in
- Closure Type Button
Product Information
- Brand Fashion Seal
- MFR # 3495 2XL
- Zoro # G3523685
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 63 in |
Length | 42 3/4 in |
Overall Length | 41 in |
Named Size | 2XL |
Details
Item | Lab Coat |
Seam Style | Serge |
Color | White |
Material | Polyester/Cotton |
Closure Type | Button |
Number of Pockets | 3 |
Gender | Unisex |
Industry Type | Healthcare |
Fabric Weight | 5 oz |
Includes | Two Oversized Pockets, Cell Phone Pocket, Pager Pocket |
Attached Hood | No |
Features | Left Breast Pocket |
Pocket Location | Left Chest |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Button, Color White, Features Left Breast Pocket, Gender Unisex, Material Polyester/Cotton, Named Size 2XL, Number of Pockets 3, Overall Length 41 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 8In Axial Ac Plastic Blower 220V50, 9533E (9533-E)
- PANDUIT Super-Tack continuous tape, polyester, white, 2 inches, T200X000YP1 (T200X000YP1)
- CELLUCAP Bouffant Cap, PP, 24 in., Red, PK1000 (BIX4HSRD)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-2X (DRW11-1ZGR-2X)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- FASHION SEAL Lab Coat, L, White, 41 -1/4 In. L (3495 L)
- FASHION SEAL Lab Coat, 3XL, White, 43-1/4 In. L (3495 3XL)
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- FASHION SEAL Consultation Jacket, L, White, 30 In. L (175 L)
- FASHION SEAL Lab Coat, M, White, 28-1/2 In. L (125 M)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Small, Light Blue (JKC9022SPLB)
- Fashion Seal Scrubs & Lab Coats