Shop All Lab Coats & Jackets
Fashion Seal
Consultation Jacket, L, White, 30 In. L
Mfr # 175 L
Zoro # G3512205
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seam Style Serge
- Color White
- Material 35% Combed Cotton Poplin, 65% Polyester
- Fits Chest Size 51-1/4 in
- Closure Type Buttons
Product Information
- Brand Fashion Seal
- MFR # 175 L
- Zoro # G3512205
- Country of Origin Haiti
- Category Lab Coats & Jackets
Dimensions
Size | L |
Fits Chest Size | 51-1/4 in |
Length | 30 in |
Maximum Chest Size | 51 1/4 in |
Details
Item | Consultation Jacket |
Seam Style | Serge |
Color | White |
Material | 35% Combed Cotton Poplin, 65% Polyester |
Closure Type | Buttons |
Industry Type | Healthcare |
Number of Pockets | 5 |
Gender | Men's |
Fabric Weight | 5 oz |
Includes | Two Lower Pockets, Two Inside Pockets |
Features | Left Breast Pocket |
Number of Outside Pockets | 2 |
Inseam | 0 |
Number of Inside Pockets | 2 |
Style | Consultation Jacket |
Description
Consultation Jacket, Gender Men's, Style Consultation Jacket, Material 35 Percent Combed Cotton Poplin, 65 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Number of Inside Pockets 2, Color White, Length 30 in, Maximum Chest Size 51 1/4 in, Size L, Features Left Breast Pocket, Includes Two Lower Pockets, Two Inside Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Unsupported Gloves, Latex, Blue, L, 12 PK (5290B)
- MILWAUKEE TOOL M18™ ROCKET™ Dual Power LED Tower Light w/ Battery (2131-20, 48-11-1850)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (AK1815/O/9)
- LYLE Plastic Admittance Sign, 14"x10", U1-1001-NP_7X10 (U1-1001-NP_7X10)
- FASHION SEAL Lab Coat, S, White, 39-1/2 In. L (400 S)
- FASHION SEAL Lab Coat, White, 38-3/4 In. L (499 38)
- FASHION SEAL Lab Coat, S, White, 28-1/2 In. L (125 S)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- FASHION SEAL Lab Coat, XL, White, 39-1/2 In. L (400 XL)
- FASHION SEAL Lab Coat, 2XL, White, 42-3/4 In. L (3495 2XL)
- FAME FABRICS Lab Coat, Female, Navy, L1LG (83359)
- Fashion Seal Scrubs & Lab Coats