Shop All Thumb Nuts
Fascomp
Thumb Nut, 7/16 Rnd, 8-32 ThrdX9/320
Mfr # FC7213-A
Zoro # G0577779
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Round
- Basic Material Aluminum
- Fastener Finish Plain
Product Information
- Brand Fascomp
- MFR # FC7213-A
- Zoro # G0577779
- Country of Origin China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Details
System of Measurement | Inch |
Nut Style | Round |
Basic Material | Aluminum |
Fastener Finish | Plain |
Item | Thumb Nut,7/16 Rnd,8-32 ThrdX9/32 |
Description
Thumb Nut,7/16 Rnd,8-32 ThrdX9/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 15 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME080)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Hex Head Hex Drive, 50 PK (U31860.021.0100)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (MBS12114)
- ZORO SELECT Solid Rivet, Universal Head, 0.0938 in Dia., 0.188 in L, Aluminum Body, 250 PK (70AD0303-EA-250)
- FASCOMP Thumb Nut, 1/2, 10-32 ThrdX11/320 (FC7215-SS)
- FASCOMP Thumb Nut, 1/2 Hex, 10-32 TrdX11/320 (FC7224-SS)
- FASCOMP Thumb Nut, 1/2 Hex, 10-24 TrdX11/320 (FC7223-A)
- FASCOMP Thumb Nut, 1/4 Rnd, 2-56 ThrdX1/40 (FC7210-SS)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-SS)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-A)
- ZORO SELECT Thumb Nut, #2-56, Gr 18-8, SS, Passivtd, PK5 (7210SS)
- Fascomp Thumb Nuts