Fascomp

Thumb Nut, 7/16 Hex, 8-32 ThrdX9/320


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Dia./Thread Size #8-32
  • Nut Style Hex Thumb Nut
  • Basic Material Aluminum
  • Fastener Finish Plain
See all product information

Product Information

Dimensions

Dia./Thread Size #8-32

Details

System of Measurement Inch
Nut Style Hex Thumb Nut
Basic Material Aluminum
Fastener Finish Plain
Item Thumb Nut,7/16 Hex,8-32 ThrdX9/32

Description

Thumb Nut,7/16 Hex,8-32 ThrdX9/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.