Shop All Thumb Nuts
Fascomp
Thumb Nut, 5/8 Hex, 5/16-18X13/320
Mfr # FC7226-SS
Zoro # G0578083
product price: $3.09
/ea
Sold in multiples of 50 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-18
- Nut Style Hex Thumb Nut
- Basic Material Stainless Steel
- Fastener Finish Plain
Product Information
- Brand Fascomp
- MFR # FC7226-SS
- Zoro # G0578083
- Country of Origin China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Details
System of Measurement | Inch |
Nut Style | Hex Thumb Nut |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Item | Thumb Nut,5/8 Hex,5/16-18X13/32 |
Description
Thumb Nut,5/8 Hex,5/16-18X13/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, M7-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05046)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 100 PK (M38080.100.0001)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 60 mm Length, 5 PK (74427)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (4RDG8)
- FASCOMP Thumb Nut, 9/16, 1/4-20 ThrdX3/80 (FC7216-A)
- FASCOMP Thumb Nut, 7/16 Rnd, 8-32 ThrdX9/320 (FC7213-A)
- FASCOMP Thumb Nut, 1/2 Hex, 10-24 TrdX11/320 (FC7223-A)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-SS)
- FASCOMP Thumb Nut, 1/2, 10-32 ThrdX11/320 (FC7215-SS)
- FASCOMP Thumb Nut, 1/2 Hex, 10-32 TrdX11/320 (FC7224-SS)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4074)
- Fascomp Thumb Nuts