Shop All Thumb Nuts
Fascomp
Thumb Nut, 5/8, 5/16-18 ThrdX13/320
Mfr # FC7217-A
Zoro # G0577663
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-18
- Nut Style Thumb Nut
- Basic Material Aluminum
- Fastener Finish Plain
Product Information
- Brand Fascomp
- MFR # FC7217-A
- Zoro # G0577663
- Country of Origin China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Details
System of Measurement | Inch |
Nut Style | Thumb Nut |
Basic Material | Aluminum |
Fastener Finish | Plain |
Item | Thumb Nut,5/8,5/16-18 ThrdX13/32 |
Description
Thumb Nut,5/8,5/16-18 ThrdX13/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 11/16 in Ht (NLIX050NU-001P)
- ZORO SELECT Jam Nut, 3/8"-24, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11380.037.0001)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head Square Drive, 40 PK (30904)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 25 PK (M04100.100.0200)
- FASCOMP Thumb Nut, 7/16 Rnd, 8-32 ThrdX9/320 (FC7213-A)
- FASCOMP Thumb Nut, 9/16, 1/4-20 ThrdX3/80 (FC7216-A)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-SS)
- FASCOMP Thumb Nut, 1/2 Hex, 10-32 TrdX11/320 (FC7224-SS)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-A)
- FASCOMP Thumb Nut, 1/2, 10-32 ThrdX11/320 (FC7215-SS)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCREW ALUMINUM (1110TKAL)
- Fascomp Thumb Nuts