Shop All Thumb Nuts
Fascomp
Thumb Nut, 1/4 Rnd, 2-56 ThrdX1/40
Mfr # FC7210-SS
Zoro # G0577760
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #2-56
- Nut Style Round
- Basic Material Stainless Steel
- Fastener Finish Plain
Product Information
- Brand Fascomp
- MFR # FC7210-SS
- Zoro # G0577760
- Country of Origin China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #2-56 |
Details
System of Measurement | Inch |
Nut Style | Round |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Item | Thumb Nut,1/4 Rnd,2-56 ThrdX1/4 |
Description
Thumb Nut,1/4 Rnd,2-56 ThrdX1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21620)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.2400)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.59 in L, Steel, 50 PK (U69135.025.0165)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (U16010.100.0250)
- FASCOMP Thumb Nut, 1/2 Hex, 10-32 TrdX11/320 (FC7224-SS)
- FASCOMP Thumb Nut, 9/16, 1/4-20 ThrdX3/80 (FC7216-A)
- FASCOMP Thumb Nut, 1/2, 10-32 ThrdX11/320 (FC7215-SS)
- FASCOMP Thumb Nut, 7/16 Rnd, 8-32 ThrdX9/320 (FC7213-A)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-A)
- FASCOMP Thumb Nut, 1/2 Hex, 10-24 TrdX11/320 (FC7223-A)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (7221SS)
- Fascomp Thumb Nuts