Shop All Thumb Nuts
Fascomp
Thumb Nut, 1/2 Hex, 10-24 TrdX11/320
Mfr # FC7223-SS
Zoro # G0577925
product price: $2.25
/ea
Sold in multiples of 50 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #10-24
- Nut Style Hex Thumb Nut
- Basic Material Stainless Steel
- Fastener Finish Plain
Product Information
- Brand Fascomp
- MFR # FC7223-SS
- Zoro # G0577925
- Country of Origin China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-24 |
Details
System of Measurement | Inch |
Nut Style | Hex Thumb Nut |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Item | Thumb Nut,1/2 Hex,10-24 TrdX11/32 |
Description
Thumb Nut,1/2 Hex,10-24 TrdX11/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk. (U12000.031.0001)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M01000.180.0200)
- KEN FORGING Machinery Eye Bolt With Shoulder, M30-3.50, 76 mm Shank, 55 mm ID, Steel, Plain (M30)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07230.019.0150)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-A)
- FASCOMP Thumb Nut, 1/4 Rnd, 2-56 ThrdX1/40 (FC7210-SS)
- FASCOMP Thumb Nut, 1/2 Hex, 10-24 TrdX11/320 (FC7223-A)
- FASCOMP Thumb Nut, 1/2 Hex, 10-32 TrdX11/320 (FC7224-SS)
- FASCOMP Thumb Nut, 3/8 Rnd, 6-32 ThrdX9/320 (FC7212-A)
- FASCOMP Thumb Nut, 9/16, 1/4-20 ThrdX3/80 (FC7216-A)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCREW STAINLESS STEEL (0405TK188)
- Fascomp Thumb Nuts