Shop All Thumb Nuts
Fascomp
Thumb Nut, 1/2, 10-32 ThrdX11/320
Mfr # FC7215-A
Zoro # G0577785
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #10-32
- Nut Style Thumb Nut
- Basic Material Aluminum
- Fastener Finish Plain
Product Information
- Brand Fascomp
- MFR # FC7215-A
- Zoro # G0577785
- Country of Origin China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb Nut |
Basic Material | Aluminum |
Fastener Finish | Plain |
Item | Thumb Nut,1/2,10-32 ThrdX11/32 |
Description
Thumb Nut,1/2,10-32 ThrdX11/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0200)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09070)
- FASCOMP Thumb Nut, 1/2 Hex, 10-24 TrdX11/320 (FC7223-A)
- FASCOMP Thumb Nut, 7/16 Rnd, 8-32 ThrdX9/320 (FC7213-A)
- FASCOMP Thumb Nut, 1/2, 10-32 ThrdX11/320 (FC7215-SS)
- FASCOMP Thumb Nut, 9/16, 1/4-20 ThrdX3/80 (FC7216-A)
- FASCOMP Thumb Nut, 1/2, 10-24 ThrdX11/320 (FC7214-A)
- FASCOMP Thumb Nut, 3/8 Rnd, 6-32 ThrdX9/320 (FC7212-A)
- AMPG Thumb Nut, #6-32 Size, SS Grade 316 (NUT682632)
- Fascomp Thumb Nuts