Shop All Round Spacers
Fascomp
Spacer, 3/8 RndX3/8, 192 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.192 in Inside Dia
Mfr # FC1188-10-SS
Zoro # G0570079
product price: $0.66
/ea
Sold in multiples of 100 for $66.00
$66.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.192 in
Product Information
- Brand Fascomp
- MFR # FC1188-10-SS
- Zoro # G0570079
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.192 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 3/8" |
Details
Item | Spacer, 3/8 RndX3/8, 192 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 3/8 RndX3/8, 192 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 50 mm, Steel, Plain, 100 PK (M21520.080.0040)
- TAMPER-PRUF SCREWS #10-32 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480960)
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L (11768PK)
- FASCOMP Spacer, 1/2 RndX5/8, 252 ID, Alum, Plain Aluminum, 5/8 in Overall Lg, 0.252 in Inside Dia (FC1223-25-A)
- FASCOMP Spacer, 5/16 RndX1/2,192 ID, Al, Plain Aluminum, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1159-10-A)
- FASCOMP Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1186-10-SS)
- FASCOMP Spacer, 3/8 RndX3/8, 140 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1188-6-SS)
- FASCOMP Spacer, 3/8 RndX1, 140 ID, SS, Plain Stainless Steel, 1 in Overall Lg, 0.14 in Inside Dia (FC1198-6-SS)
- FASCOMP Spacer, 3/8 RndX3/16,166 ID, Al, Plain Aluminum, 3/16 in Overall Lg, 0.166 in Inside Dia (FC1185-8-A)
- ZORO SELECT Spacer, 7/16 in Screw Size, Chrome Plated Steel, 2 1/2 in Overall Lg, 0.47 in Inside Dia, 5 PK (MPB1380)
- Fascomp Round Spacers