Shop All Round Spacers
Fascomp
Spacer, 1/8 RndX3/8, 090 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.09 in Inside Dia
Mfr # FC1104-2-A
Zoro # G0567050
product price: $0.21
/ea
Sold in multiples of 300 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/8 in
- Material Aluminum
- Finish Plain
- Inside Diameter 0.09 in
Product Information
- Brand Fascomp
- MFR # FC1104-2-A
- Zoro # G0567050
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 0.09 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/8" |
Details
Item | Spacer, 1/8 RndX3/8, 090 ID,Alum |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Description
Spacer, 1/8 RndX3/8, 090 ID,Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 11/16 in Hex Ht (41605)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade 2, Zinc Plated Finish (3098)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (U08210.037.0225)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07962)
- FASCOMP Spacer, 3/8 RndX1, 140 ID, SS, Plain Stainless Steel, 1 in Overall Lg, 0.14 in Inside Dia (FC1198-6-SS)
- FASCOMP Spacer, 3/8 RndX3/8, 192 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.192 in Inside Dia (FC1188-10-SS)
- FASCOMP Spacer, 1/4 RndX3/4, 140 ID, SS, Plain Stainless Steel, 3/4 in Overall Lg, 0.14 in Inside Dia (FC1132-6-SS)
- FASCOMP Spacer, 3/8 RndX1/2, 192 ID, SS, Plain Stainless Steel, 1/2 in Overall Lg, 0.192 in Inside Dia (FC1190-10-SS)
- FASCOMP Spacer, 3/8 RndX7/16, 192 ID, SS, Plain Stainless Steel, 7/16 in Overall Lg, 0.192 in Inside Dia (FC1189-10-SS)
- FASCOMP Spacer, 5/16 RndX1/4, 166 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.166 in Inside Dia (FC1155-8-SS)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 7/8 in Overall Lg (141408RSBN)
- Fascomp Round Spacers