Shop All Round Spacers
Fascomp
Spacer, 1/2 RndX1/4, 252 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia
Mfr # FC1217-25-SS
Zoro # G0570429
Sold in multiples of 100 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 1/4 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.252 in
Product Information
- Brand Fascomp
- MFR # FC1217-25-SS
- Zoro # G0570429
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 1/4 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/2" |
Details
Item | Spacer, 1/2 RndX1/4, 252 ID,SS |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
Spacer, 1/2 RndX1/4, 252 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Staples, 9 ga, 1-1/2 in Leg L, Steel, 395 PK (116506112)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 5/16 in Inside Dia (34051)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- ZORO SELECT #10-24 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0062)
- FASCOMP Spacer, 3/8 RndX1, 140 ID, SS, Plain Stainless Steel, 1 in Overall Lg, 0.14 in Inside Dia (FC1198-6-SS)
- FASCOMP Spacer, 1/8 RndX1/8, 064 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.064 in Inside Dia (FC1100-0-A)
- FASCOMP Spacer, 3/8 RndX3/8, 140 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1188-6-SS)
- FASCOMP Spacer, 1/4 RndX9/16,140 ID, Al, Plain Aluminum, 9/16 in Overall Lg, 0.14 in Inside Dia (FC1129-6-A)
- FASCOMP Spacer, 3/8 RndX3/16,166 ID, Al, Plain Aluminum, 3/16 in Overall Lg, 0.166 in Inside Dia (FC1185-8-A)
- FASCOMP Spacer, 3/8 RndX1/4, 192 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1186-10-SS)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 1-1/8 in Overall Lg (501810RSA)
- Fascomp Round Spacers