Shop All Shoulder Bolts
Fascomp
Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 7/16 in Shoulder Lg, Stainless Steel
Mfr # FC6924-SS
Zoro # G0576239
product price: $1.65
/ea
Sold in multiples of 25 for $41.25
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size #8-32
- Shoulder Diameter 0.187 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Fascomp
- MFR # FC6924-SS
- Zoro # G0576239
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | #8-32 |
Shoulder Diameter | 0.187 in |
Shoulder Length | 7/16 in |
Head Diameter | 0.312 in |
Head Height | 0.156 in |
Thread Length | 0.187 in |
Diameter Thread Size | #8-32 |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Sckt Head Shldr Screw,8-32X7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (931031)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 12, Black Oxide, 5 mm Ht, 100 PK (M04190.060.0001)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9200BL)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6929-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (FC6923-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC6919-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC7014-SS)
- FASCOMP Shoulder Screw, #4-40 Thr Sz, 0.156 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC7001-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC7008-SS)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0370300USA-025BX)
- Fascomp Shoulder Bolts