Shop All Shoulder Bolts
Fascomp
Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel
Mfr # FC6919-SS
Zoro # G0576290
product price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size #8-32
- Shoulder Diameter 0.187 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Fascomp
- MFR # FC6919-SS
- Zoro # G0576290
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | #8-32 |
Shoulder Diameter | 0.187 in |
Shoulder Length | 1/8 in |
Head Diameter | 0.312 in |
Head Height | 0.156 in |
Thread Length | 0.187 in |
Diameter Thread Size | #8-32 |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Sckt Head Shldr Screw,8-32X1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 3/8" x 2", Medium CSZ, Clear (DTP-0375-2000)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37183.037.0001)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00483)
- SIMPSON STRONG-TIE Anchor Setting Tool, 1/2 in Bolt, For Use With HDIA50 Hollow Drop-In Anchor (HDIASTH50)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel (FC6921-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 7/16 in Shoulder Lg, Stainless Steel (FC6924-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6929-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (FC6916-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/16 in Shoulder Lg, Stainless Steel (FC7009-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC7014-SS)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0030)
- Fascomp Shoulder Bolts