Shop All Shoulder Bolts
Fascomp
Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel
Mfr # FC7008-SS
Zoro # G0576665
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Shoulder Diameter 0.156 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Fascomp
- MFR # FC7008-SS
- Zoro # G0576665
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | #6-32 |
Shoulder Diameter | 0.156 in |
Shoulder Length | 1/8 in |
Head Diameter | 0.281 in |
Head Height | 1/8 in |
Thread Length | 0.187 in |
Diameter Thread Size | #6-32 |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Slot Head Shldr Screw,6-32X1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 100 PK (2734)
- HILLMAN Self-Drilling Screw, #10-24 x 1-7/16 in, Epoxy Coated Steel Wafer Head Torx Drive (116150)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0300)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04360.101.0600)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/16 in Shoulder Lg, Stainless Steel (FC7009-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (FC7016-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC7014-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC6919-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC6908-SS)
- FASCOMP Shoulder Screw, #10-32 Thr Sz, 0.25 in Thr Lg, 7/8 in Shoulder Lg, Stainless Steel (FC6946-SS)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 2-3/4 in Shoulder Lg, Stainless Steel (STR74451C44-1)
- Fascomp Shoulder Bolts