Shop All Shoulder Bolts
Fascomp
Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel
Mfr # FC6908-SS
Zoro # G0576169
product price: $1.09
/ea
Sold in multiples of 25 for $27.25
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size #6-32
- Shoulder Diameter 0.156 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Fascomp
- MFR # FC6908-SS
- Zoro # G0576169
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | #6-32 |
Shoulder Diameter | 0.156 in |
Shoulder Length | 1/8 in |
Head Diameter | 0.281 in |
Head Height | 1/8 in |
Thread Length | 0.187 in |
Diameter Thread Size | #6-32 |
Details
System of Measurement | Inch |
Head Type | Socket |
Material | Stainless Steel |
Finish | Plain |
Item | Shoulder Screw |
Description
Sckt Head Shldr Screw,6-32X1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x6 Lag Screw Eye (N100-385)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx2" L, PK5 (U39350.037.0200)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 3/8 X 4 316SS (THD37400H6SS)
- DISCO Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (905PK)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6918-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (FC6916-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC7014-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6929-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/8 in Shoulder Lg, Stainless Steel (FC7019-SS)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC7029-SS)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4415)
- Fascomp Shoulder Bolts