Shop All Round Standoffs
Fascomp
Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/4 in OD
Mfr # FC1684-832-SS
Zoro # G0559210
product price: $0.63
/ea
Sold in multiples of 100 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/4 in
Product Information
- Brand Fascomp
- MFR # FC1684-832-SS
- Zoro # G0559210
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #8-32 |
Body Length | 1/2 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/4 RndX1/2,832 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB4)
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP056)
- KEN FORGING Eye Bolt With Shoulder, M10-1.50, 20 mm Shank, 27 mm ID, Steel (M10-A)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822188G)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1686-832-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-832-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1681-832-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1682-832-A)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 3/16 in OD (FC1637-256-A)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD (FC1680-632-A)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 5/8 in OD (SO-200)
- Fascomp Round Standoffs