Shop All Round Standoffs
Fascomp
Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Stainless Steel Plain, 1/4 in OD
Mfr # FC1686-632-SS
Zoro # G0558949
Sold in multiples of 100 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/4 in
Product Information
- Brand Fascomp
- MFR # FC1686-632-SS
- Zoro # G0558949
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 5/8 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/4 RndX5/8,632 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-6, 6 ft, Steel, Plain Finish (533700G)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- 80/20 Wedge Anchor, 5-1/2" L, Steel Zinc Plated (2907)
- ZORO SELECT Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 50 PK (M11590.160.0001)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 3/16 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1679-632-SS)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1/8 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1678-632-SS)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1684-632-SS)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-632-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 5/16 in Bd L, Aluminum Plain, 1/4 in OD (FC1681-832-A)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-440-SS)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 3/4 in OD (SO-75100)
- Fascomp Round Standoffs