Shop All Round Standoffs
Fascomp
Round Standoffs, #4-40 Thrd Sz, 9/16 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # FC1685-440-A
Zoro # G0558389
product price: $0.30
/ea
Sold in multiples of 100 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 1/4 in
Product Information
- Brand Fascomp
- MFR # FC1685-440-A
- Zoro # G0558389
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 9/16 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/4X9/16,440 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45671)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38131.087.0001)
- ZORO SELECT Safety Pin, Low Carbon Steel, Zinc, 5/16 in Pin Dia, 2 1/2 in Usbl L, 2 3/4 in L, 5 PK (WWG-312-2500S)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0075)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD (FC1692-440-A)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1682-440-A)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/8 in OD (FC1606-256-A)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1696-632-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-440-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-832-SS)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (060708SCBSOS)
- Fascomp Round Standoffs