Shop All Round Standoffs
Fascomp
Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Stainless Steel Plain, 3/16 in OD
Mfr # FC1641-440-SS
Zoro # G0558440
product price: $0.86
/ea
Sold in multiples of 100 for $86.00
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 3/16 in
Product Information
- Brand Fascomp
- MFR # FC1641-440-SS
- Zoro # G0558440
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/4 in |
Outside Diameter | 3/16 in |
Outside Dia. | 3/16" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,3/16X3/4,440 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03656)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 30mm, PK100 (M07820.080.0030)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 1.250 in Bore Dia. (SRZ-0932)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 316, Plain Finish (57492)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1647-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1645-440-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/16 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1601-256-SS)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-632-SS)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1678-632-A)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-832-SS)
- Fascomp Round Standoffs