Shop All Round Standoffs
Fascomp
Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD
Mfr # FC1692-440-A
Zoro # G0558529
product price: $0.40
/ea
Sold in multiples of 100 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 1/4 in
Product Information
- Brand Fascomp
- MFR # FC1692-440-A
- Zoro # G0558529
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/4 RndX1,440 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 10 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-10)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/4in Grade 18-8 Stainless Steel 10PK (9184050)
- HAMPTON 3/8 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-451)
- ZORO SELECT Spherical Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish, 1 PR (Z9466SET)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 9/16 in Bd L, Aluminum Plain, 1/4 in OD (FC1685-440-A)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1682-440-A)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1606-256-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1680-832-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 3/16 in OD (FC1639-256-A)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1/8 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1678-632-SS)
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Aluminum 1/8 in OD (020602RFA)
- Fascomp Round Standoffs