Shop All Round Standoffs
Fascomp
Round Standoffs, #4-40 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 3/16 in OD
Mfr # FC1647-440-SS
Zoro # G0558422
product price: $1.35
/ea
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 3/16 in
Product Information
- Brand Fascomp
- MFR # FC1647-440-SS
- Zoro # G0558422
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 1-1/4 in |
Outside Diameter | 3/16 in |
Outside Dia. | 3/16" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,3/16X1-1/4,440 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 2-1/4" L, Zinc Alloy Zinc Plated (3420000)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L, 5 PK (N01000.050.0650)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 8 PK (39591)
- ZORO SELECT Woodruff Key, 7/32 x 7/8 in Key Size, 12 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-012)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1645-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 13/16 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1642-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1631-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-440-SS)
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1692-832-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1604-256-SS)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1/8 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1678-632-SS)
- Fascomp Round Standoffs