Shop All Round Standoffs
Fascomp
Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 1/8 in OD
Mfr # FC1604-256-SS
Zoro # G0557704
Sold in multiples of 100 for $70.00
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-56
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/8 in
Product Information
- Brand Fascomp
- MFR # FC1604-256-SS
- Zoro # G0557704
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #2-56 |
Body Length | 3/8 in |
Outside Diameter | 1/8 in |
Outside Dia. | 1/8" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/8 RndX3/8,256 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03275)
- ZORO SELECT Nylon Insert Lock Nut, M30-1.50, Steel, Class 5, Zinc Plated, 30 mm Ht, 5 PK (M12320.300.0150)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.075.3600)
- ZORO SELECT #10-32 x 1 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (011032B100)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 5/16 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1603-256-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 9/16 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1638-256-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1635-256-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1682-440-A)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1686-632-SS)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1/8 in Bd L, Aluminum Plain, 1/4 in OD (FC1678-632-A)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 5/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK (0605SCBSOS)
- Fascomp Round Standoffs